Skip to Content
Merck
All Photos(1)

Documents

IMDISP

Millipore

Immobilon® NOW Dispenser

Dispenser for transfer membrane used in Western blotting, immunoblotting and dot blotting applications

Synonym(s):

Dispensing system

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
eCl@ss:
32031613
NACRES:
NB.23

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

shipped in

ambient

Related Categories

General description

Most membrane for protein blotting is provided as 25 to 30 cm-wide rolls or as cut sheets at a specific size. Rolls offer good flexibility, but require extra effort and time to cut sheets to the specific size required. Cut sheets offer convenience with extra expense and reduced flexibility. The majority of users who perform Western blotting use 2 standard sizes.

  • Mini-blots: 7 x 8.5 cm
  • Midi-blots: 13.5 x 8.5 cm
The Immobilon® NOW Dispenser with the associated 8.5 cm blotting membrane rolls offers the flexibility of standard rolls with much of the convenience of cut sheets. NOW transfer membrane rolls are 8.5 cm wide. This means that means that standard size blots can be produced with single cut from the roll with no waste.

The Immobilon NOW Dispenser works with all four Immobilon PVDF transfer membranes.
  • Immobilon-P, Roll for NOW Dispenser: IPVH85R
  • Immobilon-E, Roll for NOW Dispenser: IEVH85R
  • Immobilon-FL, Roll for NOW Dispenser: IPFL85R
  • Immobilon-PSQ, Roll for NOW Dispenser: ISEQ85R
The Immobilon NOW Dispenser is ideal for safe storage and convenient use of 8.5 cm wide rolls of transfer membrane for Western blotting. With this device, membrane can be efficiently cut to standard sizes for mini- and midi-blots with no waste.

NOW includes NEW Format for our popular Immobilon®-NC Transfer Membrane. - Immobilon-NC, Roll for NOW Dispenser: HATF85R

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service