CR01N11HH1
Polygard® CR Small Scale Capsule Filter
pore size 1.0 μm, cartridge nominal length 4.6 in. (11.8 cm)
Synonym(s):
Polygard® CR Small Scale Capsule Filter 1.0 μm
About This Item
Recommended Products
material
polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
L
11.8 cm (4.6 in.)
O.D.
8.8 cm (3.5 in.)
88 mm
cartridge nominal length
4.6 in. (11.8 cm)
pore size
1.0 μm nominal pore size
1.0 μm pore size
input
sample type beverage(s)
sample type food(s)
cultured stem cell(s)
sample type wine
sample type liquid
sample type beer
sample type soft drink
sample type bottled water
fitting
1/4 in. inlet/outlet hose barb
application(s)
industrial qc (product testing)
sample preparation
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Typical Applications
Polygard-CR high-efficiency capsule filters, composed of graded density polypropylene media are widely used in the beverage industry for liquid and gas filtration applications to protect tighter filters.
Regulatory Compliance
Polygard® CR Small Scale Capsule Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each capsule filter is supported by a Validation Guide for compliance with regulatory requirements.
For traceability and easy identification, each filter is marked with identifying characteristics.
Multiple Formats Available
Polygard-CR product line offers a full range of filtration areas is available to suit varying application requirements. A variety of connection options are offered for easy adaptation to existing housings.The small scale filter capsules are available as a selection tool when evaluating several media configurations for use in clarifying process fluids.
These devices have been developed to minimize hold-up volume when evaluating multiple media configurations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service