Skip to Content
Merck
All Photos(1)

Key Documents

1.73503

Supelco

Zero Cell

Spectroquant®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
SE.11

material

optical glass vial

vapor pressure

23 hPa ( 20 °C)

form

liquid

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

pH

7 (20 °C)

compatibility

for use with Spectroquant® Nova 60 A
for use with Spectroquant® Prove 100
for use with Spectroquant® Prove 300
for use with Spectroquant® Prove 600

detection method

photometric

storage temp.

15-25°C

Application


  • The impact of continuity correction methods in Cochrane reviews with single-zero trials with rare events: A meta-epidemiological study.: This study explores the effects of different continuity correction methods on Cochrane reviews involving single-zero trials with rare events, providing insights into optimal statistical approaches (Tsujimoto et al., 2024).

  • The Most Probable Curve method - A robust approach to estimate kinetic models from low plate count data resulting in reduced uncertainty.: This paper introduces the Most Probable Curve method, which improves the estimation of kinetic models from low plate count data, reducing uncertainty and enhancing model reliability (Garre et al., 2022).

  • USP: an independence test that improves on Pearsons chi-squared and the G-test.: This study introduces the USP test, an improved method for testing independence that outperforms traditional Pearson′s chi-squared and G-tests, especially in cases involving zero cells (Berrett and Samworth, 2021).

  • Zero-cell corrections in random-effects meta-analyses.: The research discusses the application of zero-cell corrections in random-effects meta-analyses, providing methodologies to address zero-cell occurrences and improve the robustness of meta-analytical conclusions (Weber et al., 2020).

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

nwg

Flash Point(F)

No data available

Flash Point(C)

No data available


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service