Skip to Content
Merck
All Photos(1)

Documents

1.46011

Millipore

B. Parker A. -LI EP+USP 22ml

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106217

sterility

sterile

Quality Level

form

solid

feature

ready-to-use

technique(s)

microbiological culture: suitable

pH

6.8 ( in H2O)

application(s)

bioburden testing
microbiology
pathogen testing
pharmaceutical

storage temp.

20-25°C

suitability

Staphylococcus spp. (spp.)

Application

Identification and enumeration of Staphylococcus aureusin in controlled environments

Packaging

90 mm settle plate with 22 ml filling volume (20 plates per box) for long incubation (LI)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service