Z741362
Accuris™ Precision Balance
capacity 120 g, AC/DC input 230 V AC, UK plug
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
material
stainless steel weighing plate
feature
CE compliant
manufacturer/tradename
Benchmark Scientific W3200-120-GB
measuring range
resolution: 0.001 g
weighing capacity measuring range
120 g
parameter
0.001 g readability (1 mg)
capacity
120 g
outside size
20.5 cm (8 in.) × 35 cm (13.75 in.) × 9 cm (3.5 in.)
weighing pan diam.
115 mm (4.5 in.)
Looking for similar products? Visit Product Comparison Guide
General description
Six models are available in the Precision Balance range, covering a wide range of maximum capacity requirements. The smaller capacity models (120 g, 320 g, and 500 g) include a glass draft shield with 3 sliding doors for easy access the weighing chamber. The larger capacity models (1200 g, 3200 g, and 5000 g) feature a more traditional top-loading design and come with larger weigh pans.
Leveling feet on the front are easy to access, and a leveling bubble integrated into the control panel aids in the leveling process.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service