Z681938
CellCrown™ inserts
24 well plate inserts with 1.2 μm nylon filter, non-sterile
Synonym(s):
3D, 3D Cell Culture, 3D scaffolds, cell scaffolds
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122107
sterility
non-sterile
feature
lid
manufacturer/tradename
Scaffdex C12001F
size
24 wells
color
none
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
CellCrown 24 is available as 5 models; non-sterile and sterile empty inserts and with preattached, white nylon membrane with pore size options of 1.2 and 5 μm and transparent PET filter with pore size of 8 μm. Nylon filter is hydrophilic and binds proteins. PET is the right material choice for the filter when smooth cell attachment on the filter is preferred. One sales package contains 12 single inserts.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Legal Information
CellCrown is a trademark of Scaffdex Oy
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service