Skip to Content
Merck
All Photos(1)

Key Documents

Z648531

Stuart Scientific SA8 vortex mixer

AC/DC input 90 / 230 V AC, 50-60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.73
Pricing and availability is not currently available.

feature

CE compliant

manufacturer/tradename

Stuart SA8

availability

not available in USA and Canada

parameter

200-2500 rpm speed

W × D × H

135 mm × 215 mm × 78 mm

weight

3.2 kg

General description

  • Variable speed control between 200 and 2500 rpm
  • Intermittent or continuous model
  • Stable low profile body
  • Robust die-cast construction

Mixing speed can be selected from 200 rpm for very gentle mixing to 2500 rpm for vigorous agitation. Choose between ′touch′ mode or continuous operation simply by pressing a button on the facia.
Robust die-cast body avoids unnecessary movement during use. The ergonomic low profile design makes everyday vortexing comfortable for the user.
Integral retort rod fixing allows vessels to be secured above the vortex action for long-term mixing.

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service