Skip to Content
Merck
All Photos(1)

Documents

Z609714

Bohlender PTFE tubing

I.D. × O.D. 0.8 mm × 1.58 mm, L 10 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

packaging

pkg of 10 m

manufacturer/tradename

Bohlender

availability

not available in USA and Canada

I.D. × O.D.

0.8 mm × 1.58 mm

L

10 m

wall size

0.4 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bohlender is a trademark of Bohlender GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service