Z423270
Best® N-DEX® laboratory gloves
powder-free, thickness 4 mil (0.12 mm), size 8‑9 L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
46181504
NACRES:
NB.35
Recommended Products
material
blue
nitrile
size
8‑9 L
sterility
non-sterile
feature
disposable
latex free
powder-free
packaging
pack of 100 ea (boxes of 100)
manufacturer/tradename
Best Manufacturing 7005PFL
L
240 mm
thickness
4 mil (0.12 mm)
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Soft elastic material feels cooler than natural rubber or latex and conforms to hand for greater comfort and dexterity.
- 100% nitrile non-latex glove
- Ambidextrous
- Excellent alternative to latex
- Rolled cuff
Legal Information
Best is a registered trademark of Showa Glove Co.
N-DEX is a registered trademark of Showa Glove Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service