Z240435
Whatman® qualitative filter paper, Grade 3
circles, diam. 110 mm, pack of 100
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1003-110
Whatman Article No. 28413987 (US reference)
parameter
0.40 psi wet burst
325 sec/100 mL speed (Herzberg)
diam.
110 mm
thickness
390 μm
ash
≤0.06%
pore size
6 μm (Particle retention)
basis weight
185 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Grade 3: 6 µm
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
Grade 3: 6 µm
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
Other Notes
This product has been replaced by WHA1003110-ALDRICH | Whatman qualitative filter paper, Grade 3, circles, diam. 110 mm, pack of 100
Global SIAL customers (excluding Japan) can now order any product from the Cytiva Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
Legal Information
Whatman is a registered trademark of Cytiva
replaced by
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service