Skip to Content
Merck
All Photos(1)

Documents

SYNF534100

Synthware single neck reaction flask with glass stopcock

capacity 100 mL, joint: ST/NS 24/40

Synonym(s):

Synthware F534100, Schlenk flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

material

borosilicate glass flask
round bottom
single-neck (with glass stopcock)

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F534100

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 2 mm glass stopcock. With spring retention device for smooth turning purpose.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service