Skip to Content
Merck
All Photos(1)

Key Documents

G005373

HPLC Analysis of Antipsychotic Drugs on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 10 cm x 2.1 mm I.D., 2.7 μm particles (53913-U)
mobile phase: [A] 5 mM ammonium formate (in water); [B] 5 mM ammonium formate (in 95:5 methanol:water)
flow rate: 3 mL/min
column temp.: 35 °C
detector: ESI(+), TIC 100 - 1000 m/z
injection: 1 μL
sample: 200 μg/L in water

suitability

application for HPLC

application(s)

clinical
pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    (2S,3S)-Hydroxybupropion hydrochloride, ≥98% (HPLC)
    Bupropion hydrochloride, ≥98% (HPLC), solid
    Fluphenazine dihydrochloride

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service