G002490
HPLC Analysis of Bilirubin and Biliverdin on Discovery® C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Discovery C18, 10 cm × 2.1 mm I.D., 5 μm particles (569220-U)
mobile phase: [A] 10 mM ammonium acetate (pH unadjusted) [B] 90:10, methanol:(100 mM ammonium acetate)
flow rate: 0.2 mL/min
column temp.: ambient
detector: UV, 405 nm
injection: 1 μL
sample: as indicated (in 50% MeOH, 1% NH4OH)
suitability
application for HPLC
application(s)
clinical
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service