843402
TOYOPEARL® AF-Epoxy-650M Bulk Media
phase iminodiacetic acid, 65 μm particle size, bottle of 5 g
Synonym(s):
TOYOPEARL® AF-Epoxy-650M Bulk Media
About This Item
Recommended Products
description
phase filter (Epoxy)
product line
TOYOPEARL®
form
powder (dry, free-flowing)
packaging
bottle of 5 g
manufacturer/tradename
Tosoh 43402
extent of labeling
800 μeq/g ligand density
parameter
pressure (max. 3 bar)
technique(s)
LPLC: suitable
matrix
hydroxylated methacrylic polymer particle platform
matrix active group
iminodiacetic acid phase
particle size
65 μm
pore size
1000 Å
capacity
>60 g/L adsorption capacity (soybean trypsin inhibitor)
separation technique
affinity
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service