Skip to Content
Merck
All Photos(1)

Documents

794-0121

GC Analysis of Permanent Gases and Light Hydrocarbons on Carboxen-1006 PLOT and a Packed Column (Carboxen® 1004)

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Carboxen-1006 PLOT, 30 m × 0.53 mm I.D. (25461)
column: Carboxen 1004 micropacked, 2 m × 1/16 in. stainless steel (12846)
oven: 35 °C (1 min), 24 °C/min to 225 °C (micropacked)
oven: 35 °C (5 min), 24 °C/min to 225 °C (PLOT)
detector: TCD, 230 °C
carrier gas: helium, 22 cm/sec
injection: 35 μL
sample: 1% each analyte in nitrogen

application(s)

chemicals and industrial polymers

Legal Information

Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Methane
    Acetylene
    Carbon monoxide
    Water
    Nitrogen
    Carbon dioxide
    Ethane
    Ethylene
    See All (8)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service