Skip to Content
Merck
All Photos(1)

Documents

24751

Supelco

Snap Ring vial, 2 mL, 12 x 32 mm, large opening (6.0 mm)

volume 2 mL, clear glass vial, pkg of 2000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type snap ring vial
large opening, (6 mm)

packaging

pkg of 2000 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Snap-Ring vials have two glass rings at the neck of the vial that allows the use of a plastic snap cap or aluminum seal. While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab. When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
  • 24719, 24720Glass insert, conical bottom, 6 x 29mm
  • 24721Glass insert with bottom spring, 6 x 29mm
  • 24722Polypropylene insert with bottom spring, 6 x 29mm
  • 24717, 24718Glass insert, conical bottom, 6 x 31mm
  • 24715, 24716Glass insert, flat bottom, 6 x 31mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service