Skip to Content
Merck
All Photos(1)

Documents

24746

Supelco

Inserts for 15×45 mm Vials

volume 0.75 mL, glass, insert type, shell style,

insert O.D. 8 mm H 43 mm

, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

glass

feature

insert type, shell style

packaging

pkg of 200 ea

volume

0.75 mL

compatibility

for use with 4mL screw cap vial, 15x45mm

Looking for similar products? Visit Product Comparison Guide

General description

Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal. Vial inserts (volume 0.75 mL, glass, insert type, shell style, insert O.D. × H 8 mm × 43 mm) allow the use of smaller sample volumes with standard autosampler vials. Inserts should be chosen based on the inner diameter of the vial neck.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service