Skip to Content
Merck
All Photos(1)

Key Documents

16555K

Minisart filters

pore size 0.45 μm

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41103900

material

acrylic copolymer housing
cellulose acetate/surfactant-free membrane

sterility

sterile

packaging

pkg of 50 ea

manufacturer/tradename

Sartorius 16555K

diam.

26 mm

pore size

0.45 μm

fitting

Luer inlet and outlet (Lock)

Looking for similar products? Visit Product Comparison Guide

General description

Minisart filters have a Luer Lock inlet and outlet, for positive attachment to the syringe. The filter is 26 mm in diameter with a hold-up volume of 0.1 mL. Suitable for clear aqueous solutions not requiring preliminary filtration.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service