Skip to Content
Merck
All Photos(1)

Documents

Z756806

Cryo tower storage system

4 levels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

material

polycarbonate

feature

autoclavable (at 121ºC (250ºF))
Holds 4 x boxes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18853-0004

technique(s)

cryopreservation: suitable

size

150x150x280 mm

Looking for similar products? Visit Product Comparison Guide

General description

Can also be used for freezer and general purpose storage and to transport vial storage boxes. Steam autoclavable at 121°C (250°F).

Footprint dimensions: 15cm x 15cm (6" x 6").
Shelf dimensions: 14.2cm x 14.2cm (5 ½" x 5 ½")

Polycarbonate rack is perfect for organizing Vial Storage Boxes on the bench top or in an incubator

Available in 4 and 8 level configurations
Designed to accomodate Z756784 Bel-Art F18849-0001
The cryo tower can also be used for freezer and general purpose storage and to transport vial storage boxes. It is steam autoclavable at 121 °C (250 °F). Polycarbonate rack is perfect for organizing vial storage boxes on the bench top or in an incubator.
Footprint dimensions: 15cm x 15cm (6 in. x 6 in.).
Shelf dimensions: 14.2cm x 14.2cm (5.5 in. x 5.5 in.)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service