Skip to Content
Merck
All Photos(1)

Documents

EP5425715005

Eppendorf® Adapter

holds 0.2 mL PCR tubes, pack of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

holds 0.2 mL PCR tubes

packaging

pack of 6 ea

manufacturer/tradename

Eppendorf® 5425715005

technique(s)

PCR: suitable
centrifugation: suitable

compatibility

for use with Rotor 1.5 / 2.0 mL

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service