Skip to Content
Merck
All Photos(1)

Documents

CLS13951LHTC

Corning® pyrex® media bottle

capacity 1 L, with PBT high temperature caps

Synonym(s):

1395-1LHTC, media bottle, pyrex bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

borosilicate glass bottle
cylindrical
red cap

sterility

non-sterile

feature

cap
graduations 100 ‑ 900 mL graduation interval: 100 mL
wide mouth

packaging

case of 10 ea
pack of 10 ea

manufacturer/tradename

Corning 1395-1LHTC

bottle H × O.D.

225 mm × 101 mm , approx

capacity

1 L

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

General description

These heavy duty Pyrex® round bottles can be used for storage as well as mixing and sampling. They include an autoclavable red polybutylene terephthalate (PBT) GL45 threaded cap with PTFE faced silicone liner and ETFE pouring ring for dry heat sterilization (180°C). New glass bead indicates full capacity line. Bottles have permanent white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service