Skip to Content
Merck
All Photos(2)

Documents

BTEQ0DKT

Milli-Q

Benchtop Kit for HMI Touchscreen of Milli-Q® EQ Systems

Designed for use with Milli-Q® EQ 7 series systems to place the HMI touchscreen remotely, up to 3 m from the system.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
JA.13

feature

Allows to place the HMI touchscreen remotely, up to 3 m from the system

manufacturer/tradename

Milli-Q®

system H

10.5 cm (4.1 in.)

system W

19.0 cm (7.4 in.)

system depth

18.9 cm (7.4 in.)

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016

shipped in

ambient

General description

The benchtop kit for Milli-Q® EQ 7000/08/16 systems allows you to push the installation flexibility one step further by placing the HMI touchscreen remote display up to 3 meters from the system, while retaining full access to all system information.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service