Skip to Content
Merck
All Photos(1)

Key Documents

1.12668

Supelco

HPTLC plates, Silica gel 60 DIOL F₂₅₄s

pkg of 25 plates, plate L × W 10 cm × 10 cm, glass support

Synonym(s):

HPTLC Silica gel 60 DIOL Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

HPTLC: suitable

layer thickness

200 μm

plate L × W

10 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 10 x 10 cm

Application

Glass HPTLC Silica gel 60 DIOL F₂₅₄s plates. Silica gel HPTLC plates size 10 x 10 cm, 25 sheets.

Linkage

Replaces: 12668-5; 12668

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service