Z742573
MyFuge™ 5 Microcentrifuge with combination rotor for 4 x 5 mL and 4 x 1.5/2.0 mL tubes
AC/DC input 115 V AC, US 3-pin plug
Synonym(s):
benchmark Scientific mini centrifuge, microfuge, personal centrifuge
About This Item
Recommended Products
feature
CSA approved
to hold 4 5 mL OR1.5/2.0 mL tubes
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific C1005
parameter
2000 × g
5500 rpm
technique(s)
centrifugation: suitable
size
5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)
weight
1 kg (2.2 lb)
Looking for similar products? Visit Product Comparison Guide
General description
The 5ml rotor positions accepts 5ml centrifuge tubes (snap cap) directly. While 5ml blood and culture tubes (12x75mm) and cryovials are also accepted with the included adapters. The microtube positions are designed to accept 0.5 and 0.2ml tubes with the use of optional adapters.
- For quick spin-downs of 5ml centrifuge tubes
- Includes adapters for 12x75mm tubes
- Conserves valuable bench space
- Starts and stops with closing/opening of the lid
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service