Skip to Content
Merck
All Photos(1)

Documents

Z742504

Digital dry bath

to hold, one block, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

block heater, block incubator, dry bath incubator, laboratory dry bath, molecular biology block heater

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

feature

accuracy± 0.2 °C
incremental 0.1 °C
temperature uniformity± 0.2 °C
timer 1 ‑ 999 min
to hold one block

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific BSH1001

parameter

+5 °C temp. range (150 °C)

W × D × H

7.8 in. (20 cm) × 9 in. (23 cm) × 3.2 in. (8 cm)

block size

3 in. (7.6 cm) × 3.75 in. (9.5 cm) × 2 in. (5 cm)

capacity

, holds 1 block

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark Digital Dry Baths provide accurate "set and walk away" digital temperature selection, eliminating the need for external thermometers and repetitive "fine tuning" of a temperature control knob. Simply enter the desired
temperature on the digital touchpad and the Benchmark Dry Bath provides accurate temperature with real time monitoring that continuously maintains the selected temperature within ±0.2°C. In addition, a digital timer is built into the touchpad display. Although it is not designed to shut off the heater, it can be used to alert the user that a chosen time interval has timed out.

The cavities of the high grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50ml tube sizes, providing
unsurpassed temperature transfer. Assorted blocks are available for compatibility with nearly all common laboratory tubes and plates. Custom blocks are also available upon request.

All Benchmark dry baths offer a built-in user recalibration function, to guarantee long term temperature accuracy. Each dry bath includes an easy to use block lifter, with a temperature insulated handle for quick, convenient exchange of blocks, even while they′re still hot.

Blocks sold separately

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service