Skip to Content
Merck
All Photos(2)

Key Documents

Z741807

Extech Portable Indoor Air Quality, Carbon Dioxide (CO2) Meter

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments CO240

humidity measuring range

10-90 %RH, accuracy: ±5 %RH, resolution: 0.1 %RH

measuring range

0-9999 ppm, accuracy: ±75 ppm, resolution: 1 ppm (CO2)

temperature measuring range

-10-50 °C, accuracy: ±1.0 °C, resolution: 0.1 °C

size

8.3 in. (211 mm) × 2.4 in. (60 mm) × 1.6 in. (40 mm)

weight

6.4 oz (181.4 g)

battery power

6 AAA

General description

Easy-to-use Extech CO240 Air Quality Meter measures Carbon Dioxide (CO2), Air Temperature, and Humidity. It also calculates Dew Point and Wet Bulb. User settable high alarm with audible beeper is perfect for conducting a quick check of CO2 level to help adjust the environmental conditions in an enclosed area, such as a greenhouse or nursery, to ensure optimal plant grown. It′s also convenient for testing the air quality in buildings such as factories, hospitals, conference rooms, schools, and anywhere that high levels of carbon dioxide are generated, to ensure proper air ventilation.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service