Z740452
Sigma-Aldrich® universal sorbent sheets, x-heavy weight sheets
gray polypropylene, W × L 15 in. × 18 in.
Synonym(s):
absorbents, chemical sorbent, packaging absorbent, polypropylene sorbent, spill control, universal sorbent
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
gray polypropylene
W × L
15 in. × 18 in.
General description
Extra heavy weight universal polypropylene sheets deliver superior strength and absorbency. The industry′s highest quality polypropylene fibers are sonically bonded together creating a dimpled surface which reduces lint and speeds absorption. Sheets are perforated every 9 in. for easy tearing.
This sorbent is used at Sigma-Aldrich to overpack chemicals and Labware for clean, safe shipments worldwide. An economical proven performer selected by Sigma-Aldrich packaging engineers. These inert sorbent sheets may be used for absorbing any spill including hydrofluoric acid. Sheets are fire retardant per ASTM 726.
Please note: Ensure that disposal of this sorbent complies with all local, state and federal regulations.
This sorbent is used at Sigma-Aldrich to overpack chemicals and Labware for clean, safe shipments worldwide. An economical proven performer selected by Sigma-Aldrich packaging engineers. These inert sorbent sheets may be used for absorbing any spill including hydrofluoric acid. Sheets are fire retardant per ASTM 726.
Please note: Ensure that disposal of this sorbent complies with all local, state and federal regulations.
Other Notes
Perforated across every 9 in. and lengthwise every 7.5 in.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service