Skip to Content
Merck
All Photos(1)

Documents

Z524832

Large capacity StirMantles

for flask size, 50 L, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CE compliant: no
for flask size 50 L

packaging

pack of 1 ea

manufacturer/tradename

Glas-Col 100D EMS121

availability

not available in EU

stirring range measuring range

100-1,850 rpm

parameter

100-1850 rpm speed

power consumption

1,000 W (3 outlets)

Looking for similar products? Visit Product Comparison Guide

General description

Has the power to mix volumes up to 72 L with a magnetic stir bar, eliminating the need for an overhead stirrer. Ideal for continuous distillations. Supporting feet allow bench clearance, and maintain even air flow.

Order a temperature controller separately.

  • Variable-speed stir control
  • 4 ft detachable cord (except on 50 and 72 L models which have terminal boxes)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service