Z286389
All-polyethylene acid storage cabinet
large capacity
Synonym(s):
chemical storage cabinet, chemical storage cabinets
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
Recommended Products
manufacturer/tradename
Justrite 24160
H × W × D
35 in. × 36 in. × 22 in.
weight
110 lb
Looking for similar products? Visit Product Comparison Guide
General description
- Stores up to 83 L
- Two adjustable PE shelves
- Storage in both doors for small bottles and flasks
- Fits under counter or free-standing
These unique, PE storage cabinets feature one-piece, molded construction for maximum corrosion resistance and protection against leaks. Recessed tops permit use as free-standing workstations. Inside spill trays remove for easy cleaning. Can be padlocked to prevent unauthorized access.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service