Skip to Content
Merck
All Photos(2)

Documents

Z147737

Sigma-Aldrich

Aldrich® pressure filter funnel

filter capacity 1,000 mL, frit diam. 90 mm, porosity 70-100 μm, Funnel only

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

glass
ground glass membrane (frit)

feature

cap
graduations: no

manufacturer/tradename

Aldrich

filter capacity

1,000 mL

frit diam.

90 mm

funnel capacity

1,000 mL

pore size

70-100 μm porosity

fitting

24 bottle neck (Ground glass joint)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete with funnel, cap, and pinch clamp. To filter air- and moisture-sensitive compounds quickly under inert gas. With 65/40 ball joint and 24/40 bottom joint.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service