Skip to Content
Merck
All Photos(1)

Documents

MT51344163

Mettler-Toledo InLab® Micro Pro-ISM pH electrode

MultiPin connector

Synonym(s):

combination electrode for vials, electrode with integrated temperature sensor, narrow combination pH electrode

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

glass shaft
glass, U

description

Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL with Ag+ -trap
With ISM
cell constant 0.57 cm-1

manufacturer/tradename

Mettler-Toledo 51344163

temperature measuring range

0-100 °C

L × diam.

130 mm × 5 mm

pH range

0-14

General description

A glass-body, micro combination pH electrode with MultiPin head and integrated temperature sensor.

Ideal for measuring in very small vessels such as vials or cuvettes. With a shaft diameter of just 5 mm the InLab® Micro Pro ISM is able to measure pH in the smallest vessels used in the laboratory.

Designed for use with ISM-ready meters from Mettler Toledo.

Combination design avoids use of separate reference and indicating electrodes. The innovative Safelock closing ring gives easy access for re-filling reference electrolyte and complete sealing when closed.

The Mettler Toledo meters have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.
  • Intelligent sensor management (ISM®)
  • 130 x 5 mm shaft
  • Combination design
  • Safelock closing ring
  • Integrated NTC 30 kΩ temperature probe

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service