Skip to Content
Merck
All Photos(1)

Documents

CLS810115

Pyrex® centrifuge tube with colored graduations, beaded rim

capacity 15 mL

Synonym(s):

Corning® 8101

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8101-15

O.D. × L

17 mm × 120 mm

capacity

15 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have sharp, colored enamel graduations and markings. Precision formed tips and uniform walls throughout for a high degree of accuracy and mechanical strength.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service