Skip to Content
Merck
All Photos(1)

Documents

BAF183210212

Vikem® coated lead sheet

W × L 51 mm (2 in.) × 305 mm (12 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.77

form

sheet

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18321-0212

W × L

51 mm (2 in.) × 305 mm (12 in.)

weight

281 g

Looking for similar products? Visit Product Comparison Guide

General description

These vinyl-coated lead sheets are ideal for sustaining laboratory equipment in water baths or any application where added weight is desired. These bendable sheets can be twisted into cylinders, "S" curves, "U" curves or twists.

  • Wrap lead sheets, coated in vinyl, around containers up to 24 in. circumference.
  • Bend into a "U" or "S" shape with longer size sheets
  • Cushioned, non-skid vinyl coating will not scratch expensive labware or equipment

Legal Information

Vikem is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service