G005623
HPLC Analysis of Water Soluble B Vitamins on Ascentis® Express RP-Amide
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP-Amide, 5 cm x 3.0 mm I.D., 2.7 μm particles (53916-U)
mobile phase: [A] 20 mM potassium phosphate, dibasic, pH 6.2; [B] acetonitrile
gradient: 0% B for 0.5 min, to 15% B over 0.3 min; up to 35% B in 1.2 min, 1 min equilibration at 0% B
flow rate: 2.0 mL/min
pressure: 5076 psi (350 bar)
column temp.: 35 °C
detector: UV, 210 nm
injection: 5 μL
sample: 9 vitamins in water, 10 μg/mL for nicotinic acid and folic acid, 12 μg/mL for thiamine hydrochloride and cyanocobalamin, (20 μg/mL for pyridoxine, 30 μg/mL for riboflavin, 40 μg/mL for niacineamide, 100 μg/mL for calcium pantothenate, 120 μg/mL for biotin)
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
Application
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service