Skip to Content
Merck
All Photos(2)

Key Documents

CLS3741

Corning® Thermowell GOLD PCR 8 well tube strips

1 × 8 PCR tube strips, 0.2mL, no caps, clear, 1250/cs

Synonym(s):

1 x 8 well tube strips, 8 well tube strips, PCR tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103037
NACRES:
NB.17
Pricing and availability is not currently available.

material

conical bottom tube
polypropylene

sterility

non-sterile

feature

RNase and DNase free
autoclavable
cap: no
cap: no
Bottom style: conical

packaging

pack of 125
case of 1250

manufacturer/tradename

Corning 3741

technique(s)

PCR: suitable

capacity

0.2 mL
0.2 mL

color

clear

suitability

suitable for (PCR applications)

foreign activity

RNase & DNase, free

Looking for similar products? Visit Product Comparison Guide

General description

  • Tube strips consist of eight 0.2 mL tubes connected together
  • Cap strips are sold separately
  • Made of thin wall polypropylene and designed for precise fit in heat blocks for optimum heat transfer
  • Certified DNase- and RNase-free
  • Autoclavable at 121°C

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service