Z742770
Kern EW-N series toploader balances
Kern EW 220-3NM+YKA-03, weighing capacity 220 g, resolution: ±0.002 g, linearity: 0.002 g
Synonym(s):
laboratory balance, weighing balance
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
AC/DC input
220 - 240 V AC, universal plug set
packaging
pack of 1 ea
manufacturer/tradename
Kern EW 220-3NM+YKA-03
weighing capacity measuring range
220 g, resolution: ±0.002 g, linearity: 0.002 g
platform diam.
118 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Stable temperature behaviour
- Short stabilisation time
- Shock proof construction
- High corner load performance
- Capacity display: A bar lights up to show how much of the weighing range is still available
- Precise counting: The automatic reference weight optimisation of reference weight gradually improves the averag piece weight value
- GLP/ISO record keeping of weight values
- Percentage determination
- Totalising of pieces when counting
- Draught shield standard for models with weighing plate size Ø 118 mm, weighing space WxDxH 158×130×78 mm
- Protective working cover included with delivery
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service