Z740526
KDS Legato™ 111, dual syringe nanoliter infuse/withdraw pump
AC/DC input 100 - 240 V AC, EuroPlug (flat 2-pin)
Synonym(s):
dosing pump, infusion pump, pump infusion
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
CE compliant
accuracy± 0.5%
1 channel
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788111
parameter
-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)
size
22.6 cm × 19.05 cm × 15 cm
volume
0.0005-10 mL
weight
2.66 kg (5.9 lb)
Looking for similar products? Visit Product Comparison Guide
General description
Dual syringe infuse/withdraw with program option for 2 programs. 50 steps each. Accomodates syringes 0.5 μL to 10 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.
Features:
Features:
- Holds one or two syringes from 0.5 μL to 10 mL
- High resolution color touch screen
- Unparalled ease of use
- Touch pad "lock" feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 30 lbs linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O & TTL interface
- Continuous mode of operation
- Spill dam
Legal Information
Legato is a trademark of KD Scientific
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service