Skip to Content
Merck
All Photos(1)

Key Documents

Z565857

Support jack

platform L × W 30 cm × 30 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35
Pricing and availability is not currently available.

material

stainless steel

feature

60 kg (maximum static load)

platform H

9.0-47.0 cm

platform L × W

30 cm × 30 cm

Looking for similar products? Visit Product Comparison Guide

General description

These support jacks are constructed entirely of corrosion-resistant 304 stainless steel. The stainless lift mechanism with PTFE rollers provide long service life even in corrosive conditions. Jacks are autoclavable and are resistant to sanitizing agents.

Jacks are available in a variety of sizes and load capacities to support miniflasks, jars, columns, large baths, magnetic stirrers, heaters, and more. Their rugged construction also provides exceptional stability, even in the larger sizes.

They are popular for use in a wide variety of environments, including fume hoods, solution-baths, and marine and industrial laboratories,as well as biological laboratories, where their highly-polished finish, autoclavability and resistance to sanitizing agents help reduce cross-contamination risks.

Maxi-Lift stainless steel support jacks have a maximum height that is approximately 30% higher than traditional support jacks for special applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service