Z420255
Komet™ magnetic stirring bar
Octagonal, L 50 mm, diam. 21 mm, PTFE-coated
Synonym(s):
Stir Bar, Stirbar, Stirring Bar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
material
PTFE-coated
octagonal PTFE-coated
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37174-0000
L
50 mm
diam.
21 mm
General description
Transmits torque 2 to 3 times larger than those of conventional stirring bars of this length. High-powered samarium-cobalt magnet.
Legal Information
Komet is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service