Skip to Content
Merck
All Photos(1)

Key Documents

Z273996

Sigma-Aldrich

FRIO-Temp® bottle thermometer

low freezer, temperature -90-20 °C

Synonym(s):

freezer temperature measurement, freezer thermometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.17
Pricing and availability is not currently available.

usage

low freezer

feature

subdivision 1.0 °C

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61004-0000

temperature measuring range

-90-20 °C

L

145 mm

Looking for similar products? Visit Product Comparison Guide

General description

NIST traceable Enviro-Safe thermometer with PTFE-coating in an unbreakable plastic bottle, containing clear, Enviro-Safe liquid. The enclosed thermometer accurately records temperature when equipment door is open. Bottles have both Velcro and magnetic attachments for easy installation.

Other Notes

Spirit-filled

Legal Information

FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service