WHA1093110
Whatman® qualitative filter paper, Grade 93
circles, diam. 110 mm, pack of 100
Synonym(s):
Whatman filter, Z699640, filter paper, paper filter
About This Item
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Cytiva
Whatman 1093-110
Whatman Article No. 28417546 (US reference)
parameter
2.6 psi wet burst
80 sec/100 mL speed (Herzberg)
diam.
110 mm
thickness
145 μm
pore size
10 μm (Particle retention)
basis weight
67 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grade 93: 10 μm (medium filter paper)
This filter paper is intermediate in speed and retention between Grades 1 and 4. Available in a dispenser pack, which can be attached to the wall or bench, placed on a shelf either upright or flat, and used as a normal carton or as a convenient dispenser. The envelopes are released individually for easy one-at-a-time removal. Package and envelopes are clearly marked for size and content.
Features and Benefits
- Available in a dispenser pack, which can be attached to the wall or bench, placed on a shelf either upright or flat, and used as a normal carton or as a convenient dispenser.
- The envelopes are released individually for easy one-at-a-time removal.
- Package and envelopes are clearly marked for size and content.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service