Skip to Content
Merck
All Photos(2)

Key Documents

GN203NPENYL

Whatman® Mini-UniPrep® G2 standard septum

Nylon membrane, pore size 0.2 μm, clear vial, pack of 100

Synonym(s):

Whatman filter, syringeless filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161807
NACRES:
NB.24

material

Nylon membrane
borosilicate glass housing
borosilicate glass plunger (inner storage vial)
clear vial
polypropylene cap
polypropylene plunger (outer housing)
silicone septa (with PTFE liner)

sterility

non-sterile

feature

cap
graduations: no
nominal force to compress: approximately 25 lb / 11.3 kg
once compressed, equivalent in size to 12 x 32 mm vial

packaging

pack of 100

manufacturer/tradename

Whatman Article No. 29026043 (US reference)
Whatman GN203NPENYL

parameter

50 °C temperature (122 °F) (maximum)

filter capacity

500 μL

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Mini-UniPrep® G2 is an all-in-one syringeless filter with a borosilicate glass chamber. It replaces syringe filters for autosampler-supported UHPLC/HPLC sample preparation with easier handling and fewer consumable components. Transform your HPLC and UHPLC sample preparation with our Mini-UniPrep® G2 syringeless filters. These filters combine four steps into one to offer a fast, efficient, and less wasteful solution to sample filtration prior to chromatography.

How the Mini-UniPrep® syringeless filter works

Mini-UniPrep® G2 syringeless filters can be used either manually or with a multicompressor. The multicompressor allows for processing of multiple filtration samples, further reducing sample preparation time for chromatographic analysis.

Using the Mini-UniPrep® G2 syringeless filter is easy. If you are not using a multicompressor, simply place your sample in the Mini-UniPrep® device, insert the plunger, and compress. Your sample is filtered rapidly and easily. The unique design allows the liquid sample to be forced into the reservoir of the plunger. Any excess air escapes though the vent hole until the seal is engaged. The Mini-UniPrep® syringeless filter can then be used in an autosampler.

Features and Benefits

  • Features an integrated autosampler vial, plunger with attached filter membrane, and septum/cap
  • Borosilicate glass vials eliminate plastic-based leachables that can originate from polypropylene vials
  • Designed to hold up to 0.5 mL of unfiltered sample that can then be loaded directly into an autosampler
  • Easy to see when a sample has been filtered
  • Wide range of membranes with 0.2 and 0.45 µm pore sizes to meet specific requirements
  • Also available in amber glass for light-sensitive samples

Legal Information

Mini-UniPrep is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service