Skip to Content
Merck
All Photos(1)

Key Documents

CLS451215L

Corning® ProCulture® glass spinner flask only, baffled, vertical sidearms

15L glass spinner flask, w/ 120mm flat center cap, 4 45mm vertical sidearms, reusable, non-sterile, 1/cs

Synonym(s):

cell culture flasks, cell culture spinner flasks, scale up cell culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass (glass code 7740)
cap (screw cap)

description

Sidearms, 4

sterility

non-sterile

feature

reusable
baffled flask
flask style: Spinner
sidearm style: vertical

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 4512-15L

capacity

15 L

neck diam.

120 mm

side arm diam.

45 mm

working volume

15 L
15000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • 15L capacity
  • Flask only, caps, paddles and accessories available separately
  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Patented "stretch" impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

Legal Information

Corning is a registered trademark of Corning, Inc.
ProCulture is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service