Skip to Content
Merck
All Photos(2)

Key Documents

BM991.8206.06

B Medical B401

Blood Bank Refrigerator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

AC/DC input

110 V / 120 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

H × W × D

78.27 in. × 27.52 in. × 40.91 in.

capacity

15.927 ft3

weight

454.15 lb

shipped in

ambient

storage temp.

room temp

General description

  • Premium - Upright, Blood Bank Refrigerator
  • Organic Glass Door
  • 5 SS Perforated Drawers with Front Cover
  • B Connected Prepared
  • 7" touchscreen Display with Proximity Card Access Control
  • Alarm System w/ Battery Back-Up
  • USB Data Port, Door Mounted Control Panel
  • Internal LED Light
  • Electronic Door Access
  • Temperature Chart Recorder
  • 4 Casters with integrated feet
  • Storage Capacity of 270 Blood Bags (450ml)

Application

Blood Management

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service