Skip to Content
Merck
All Photos(1)

Key Documents

BAB613150000

H-B® Durac® Thermometer

temperature -20 - 150 °C (0-300 F), Maximum Registering, calibration: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112213
NACRES:
NB.79

description

usage autoclave thermometer

feature

calibration: no
Maximum Registering

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art B61315-0000

temperature measuring range

-20 - 150 °C (0-300 F)

Looking for similar products? Visit Product Comparison Guide

General description

Durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset.

Features and Benefits

  • Threaded connection (1/4” NPT) screws directly into in-line processes; can be used to mount thermometer on included stand
  • Waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial
  • Constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust
  • Probe length: 50mm (2")

Legal Information

Durac is a registered trademark of SP Scienceware, a division of SP
H-B is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service