Skip to Content
Merck
All Photos(1)

Key Documents

27229

Supelco

Crimp seals with PTFE/silicone septa

silver aluminum seal, open center, diam. × total thickness × PTFE thickness 20 mm × 3.2 mm × 2 mil, white PTFE/silicone, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

silver aluminum seal
white PTFE/silicone

feature

open center

packaging

pkg of 100 ea

O.D.

20 mm

diam. × total thickness × PTFE thickness

20 mm × 3.2 mm × 2 mil

fitting

thread for 20 mm

compatibility

for use with 20 mm crimp top vial

Looking for similar products? Visit Product Comparison Guide

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Andrea Pastore et al.
Talanta, 219, 121251-121251 (2020-09-06)
A pH colorimetric sensor array (CSA) with fast response time (<1 min) using only one acid-base indicator, Bromothymol Blue (BB), was prepared and characterized by modulating the amount, C, of the surfactant Hexadecyltrimethylammonium p-toluenesulfonate between 0 and 0.3725 gCTApTs/gprecursor with a

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service