Skip to Content

MTCT1111

MTC Bio Disposable Test Tubes

capacity 3 mL, polystyrene, neck (rimless)

Synonym(s):

plastic tube, sample tube, MTC Bio T8742, disposable tube, laboratory tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.15
UNSPSC Code:
41121706
Capacity:
3 mL
Material:
neck (rimless), polystyrene , round
Sterility:
non-sterile
Packaging:
case of × 5000 ea (10 bags of 500ea)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

neck (rimless), polystyrene , round

sterility

non-sterile

packaging

case of × 5000 ea (10 bags of 500ea)

manufacturer/tradename

MTC Bio T1111

capacity

3 mL

diam. × L

12 mm × 60 mm

suitability

suitable for (cell culture)

General description

Bulk packed, economical test tubes for high volume users. Supplied non-sterile and without caps, available in either translucent polypropylene or crystal clear polystyrene. Caps can be ordered separately.
Test Tube / Culture Tube, 12x60mm, 3mL, PS, rimless, no cap, non-sterile, 10 bags of 500 tubes, 5000/cs

Features and Benefits

  • Round Bottoms
  • Non-Sterile
  • Plug Caps Available Separately
  • Resealable Zip Bags
  • Non-Graduated

Legal Information

MTC is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Disposable Test Tubes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library