AP1004700
Cellulose Fiber Membrane Filter
Millipore, filter diam. 47 mm, hydrophilic
Synonym(s):
Absorbent Pad
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Recommended Products
material
cellulose fiber
plain filter
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
parameter
5.8 mL/min-cm2 water flow rate
diam.
47 mm
filter diam.
47 mm
thickness
0.031-0.039 in.
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
- 47 mm, Cellulose absorbent pads are perfect for culturing microorganisms on membranes.
- The absorbent pads protect the membrane during high pressure or fast flow conditions.
- Used to reinforce filters in Millipore′s monitors for contamination analysis.
- When saturated with a growth medium, they can also be used for culturing microorganisms on membranes.
- Comes in a pack of 100.
Application
- Air monitoring
- Environmental monitoring
- Aerosol contamination monitoring
- Protecting membrane filters during high pressure or fast flow conditions
Features and Benefits
- Avoids membrane damage during high pressure or fast flow conditions
- Spacers enable you to combine multiple stages of filtration into a single process step, saving time
- The use of woven mesh spacers increases flow rate and throughput
- The spacers prevent the downstream screen filter from "blinding" the upstream filter pores
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service