Z284084
Double Spinfin® magnetic stirring bar
size 19 mm × 16 mm
Synonym(s):
Stir Bar, Stirbar, Stirring Bar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
material
PTFE-coated (double fin)
PTFE-coated
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37126-0034
L
19 mm
diam.
16 mm
size
19 mm × 16 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Disks have fins on top and bottom for complete agitation.
Legal Information
Spinfin is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service