Skip to Content
Merck
All Photos(1)

Key Documents

SLW1134/14

Pyrex® Erlenmeyer flask, narrow neck baffled

capacity 2,000 mL

Synonym(s):

Pyrex, SciLabware 1134/14

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
bottom (Baffled)

Joint

Joints neck (49)

sterility

non-sterile

feature

graduated: no
without cap
baffled

packaging

pack of 1 ea

manufacturer/tradename

SciLabware 1134/14

H

282 mm

body O.D.

161 mm

capacity

2,000 mL

neck I.D.

49 mm

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for use in preparation of cultures
  • Manufactured from Pyrex borosilicate glass
  • Exhibits 4 baffle indents to provide optimal and consistent agitation
  • Suitable for repeated autoclave cycles at 121 deg. C

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service